Beli gunting kokuyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Powerful Punch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KOKUYO Powerful Punch
    Deskripsi:
    A4 Adopting a wide gauge that allows paper to be stably loaded on a gauge capable of centering up to the long side. Since the paper crown rotates, it will not interfere with paper insertion when not in use. Since it can be removed with a single touch, you do not need a tool to replace the blade. Extra replacement blade, with storage box convenient for storage of blade receiver (sold separately). It is a handle grip shape that you can hold firmly with both hands. Conformed to the Green Purchasing Law. Eco product net posted product
    atribut:
    • Depth (mm): (Perforation) 13
    • Material: Main body cover, grip: R-ABS, main body: steel, aluminum die-casting, handle: aluminum die-casting
    • Weight (kg): 2.42
    • Perforation Capacity (Number of Sheets): PPC paper about 110 (10 mm)
    • Pitch (mm): 80
    • Accessories: 2 blades, 2 blade holders
    • Dimensions (WxDxH) (mm): 178 x 299 x 146
    • Hole Diameter (phi mm): 6
  2. KOKUYO Scissor (Gunting)
    Mulai

    Rp68.900

    KOKUYO Scissor (Gunting)
    Deskripsi:
    Because it is quenching process, it is excellent in sharpness and durability.
  3. TRUSCO Drill Sleeve
    Mulai

    Rp2.299.900

    TRUSCO Drill Sleeve
    atribut:
    • Material: Chromium molybdenum steel (SCM415), Quenched and ground product
    • Internal Taper: MT4
    • External Taper Bit: MT5
    • Inside Diameter (mm): 31.3
    • Outside Diameter (mm): 44.4
    • Total Length (mm): 168
  4. Kenko Scissor (Gunting)
    Rating:
    99% of 100
    (37)
    Mulai

    Rp8.900

  5. Joyko Pembolong Kertas
    Rating:
    100% of 100
    (7)
    Mulai

    Rp8.900

  6. Clover Scissors
    Mulai

    Rp239.900

  7. E-Value Titanium D Sharpener
    Mulai

    Rp98.900

    E-Value Titanium D Sharpener
    Deskripsi:
    Ideal for sharpening blades of scissors, sickles, etc. Ideal for sharpening dull knives and daily maintenance of knives. It can be used not only for sharpening knives, but also for sharpening needles, etc.Care of cutlery.
  8. Yuri Porstex Pembersih Porselen dan Keramik Biru
    Rating:
    96% of 100
    (28)
    Mulai

    Rp15.900

    Yuri Porstex Pembersih Porselen dan Keramik Biru
    Deskripsi:
    Porstex cairan pembersih kuat secara efektif mampu menghilangkan noda membandel sekaligus kuman dari permukaan porselen dan keramik . Hanya dalam beberapa menit, permukaan porselen dan keramik menjadi bersih seperti baru. Dapat digunakan untuk membersihkan dapur, kamar mandi, dan lainnya. Jangan digunakan pada terraso, marmer, granit, dan parkit. Kenakan sarung tangan ketika menggunakan.
    atribut:
    • Product Form: Liquid
  9. Deli Heavy Duty Punch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Deli Heavy Duty Punch
    atribut:
    • Color: Black
  10. 3M Scissor Scotch Titanium Coat (Gunting)
    Mulai

    Rp57.900

    3M Scissor Scotch Titanium Coat (Gunting)
    Deskripsi:
    Hardness is about 4 times and durability is about 2 times (compared to the manufacturer's conventional method). High hardness titanium coated blade. It is durable enough to cut woodfree paper 100,000 times. (From the manufacturer test results)Since the blade is an integrated type that extends to the grip part, the blade part will not come off.The rubber-finished grip fits your hand firmly. It does not hurt your hands and can be cut smoothly.
    atribut:
    • Attribute of The Hazardous: Water soluble
    • Hazardous Class: II
    • Included Accessories: With plastic spatula
    • Size (mm): 60x100
    • Ingredient: Isoprohill alcohol
  11. KOKUYO Powerful Punch Change Blade (For Pn-32)
    Mulai

    Rp639.900

    KOKUYO Powerful Punch Change Blade (For Pn-32)
    Deskripsi:
    atribut:
    • Weight (g): 4
    • Compatible: PN-32
    • Dimensions (mm): phi 10 x 25
Daftar Harga gunting kokuyo Terbaru March 2026
KOKUYO Powerful PunchRp2.699.900
KOKUYO Scissor (Gunting)Rp68.900
TRUSCO Drill SleeveRp2.299.900
Kenko Scissor (Gunting)Rp8.900
Joyko Pembolong KertasRp8.900
Clover ScissorsRp239.900
E-Value Titanium D SharpenerRp98.900
Yuri Porstex Pembersih Porselen dan Keramik BiruRp15.900
Deli Heavy Duty PunchRp339.900
3M Scissor Scotch Titanium Coat (Gunting)Rp57.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)